References
Walter Prototyp:P2036035-M8
Rubix:276A3813
Manufacturer :6149270
EAN:4042446226152

Documents
Product details : WALTER P2036035-M8 TAPS HSS-E X PERT 6149270
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 69.55 excl. VAT
/ Each
£ 83.46 incl. VAT
- Usually arrives within 14 working days