References
Gühring:1254 12.000
Rubix:337A1621
Manufacturer :9012540120000
EAN:4031093716895


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01254 012.000 MACHINE TAPS 9012540120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 71.13 excl. VAT
/ Each
£ 85.36 incl. VAT
- Usually arrives within 14 working days