UNF Machine Tap Spiral Point
Input | 6 |
---|---|
Total length | 70 mm |
Body material | HSS-E |
Input | 6 |
---|---|
Total length | 70 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | Steam Tempered |
No. of threads per inch | 32 |
Usually arrives within 14 working days