DORMER E011M18X1.0 SPIRAL POINT TAP M18 X 1.00 MM 5974443


Machine thread-cutter E011

References
dormer:E011M18X1.0
rubix:8086923
ean:7320760568545
Machine tap M18x1.00 mm ISO529
brand logo
Technical specifications
Threading diameter18 mm
Thread1 mm
Total length112 mm
See all Specifications

Product details : DORMER E011M18X1.0 SPIRAL POINT TAP M18 X 1.00 MM 5974443


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
TARAUD MACH M18X1 E011 MACHINE MTT-X

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter18 mm
Thread1 mm
Total length112 mm
Body materialHSS-E
CoatingSteam tempered
Drilling diameter18 mm
Square drive adapter14 mm
Input14
MaterialHSS-E
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days