ROEBUCK 832095 MACHINE TAP MET COARSE M8X125 HSSE DIN371 6H
Machine tap with gun entry hss-e
See technical informationSee documentsReferences
Roebuck:832095
Rubix:216A5980
EAN:3660338050152

Documents
Product details : ROEBUCK 832095 MACHINE TAP MET COARSE M8X125 HSSE DIN371 6H
Maching tap with gun Metric threads.
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 90 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Din standard | din 371 |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
- Usually arrives within 14 working days
