GUHRING 02086 010.000 MACHINE TAPS 9020860100000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2086 10.000
Rubix:339A0972
Manufacturer :9020860100000
EAN:4031093622769
Product details : GUHRING 02086 010.000 MACHINE TAPS 9020860100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 52.61 excl. VAT
/ Each
£ 63.13 incl. VAT
- Usually arrives within 14 working days

