DORMER E011M5X.5 SPIRAL POINT TAP M5 X 0.50 MM 5974477


Machine thread-cutter E011

References
dormer:E011M5X.5
rubix:8086982
ean:7320760568392
Machine tap M5x0.50 mm ISO529
brand logo
Technical specifications
Threading diameter5 mm
Thread0.5 mm
Total length58 mm
See all Specifications

Product details : DORMER E011M5X.5 SPIRAL POINT TAP M5 X 0.50 MM 5974477


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter5 mm
Thread0.5 mm
Total length58 mm
Body materialhss-e
Coatingsteam tempered
Drilling diameter5 mm
Square drive adapter5 mm
Input5
Materialhss-e
Show UNSPSC/ECL@SS
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
  • Usually arrives within 14 working days