Metric tap - right - hss
Threading | Metric |
---|---|
Threading diameter | 18 mm |
Thread | 2.5 mm |
Total length | 125 mm |
Body material | HSS |
Coating | No |
Tolerance | 6H |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Din standard | DIN 376 |
Capacity length | 32 mm |
Usually arrives within 14 working days