WALTER 202661-M12 ADVANCED MACHINE TAPS HSS-E 5076031
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:202661-M12
Rubix:291A0966
Manufacturer :5076031
EAN:4042446005696

Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER 202661-M12 ADVANCED MACHINE TAPS HSS-E 5076031
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss-e / pm |
| Coating | uncoated |
| Tolerance | 6hx |
| Threading | m12 |
| Total length | 110 mm |
| Drilling diameter | 10 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
| Thread depth | 83 mm |
| Capacity length | 23 mm |
Show UNSPSC/ECL@SS
£ 84.83 excl. VAT
/ Each
£ 101.80 incl. VAT
- Usually arrives within 14 working days