DORMER E5501.1/4 5976457


Machine thread-cutters E550

References
dormer:E5501.1/4
rubix:376A2117
ean:7320760099469
Tap 1.1/4 inch x 11 ISO 2284
brand logo
Technical specifications
Total length119 mm
Body materialHSS
TypeBritish blind bores and through-bores
See all Specifications

Product details : DORMER E5501.1/4 5976457


HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.

Applications

• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)

Technical specifications


Attributes
Total length119 mm
Body materialHSS
TypeBritish blind bores and through-bores
With cooling sprayNo
Drilling diameter38.5 mm
Square drive adapter31.5 mm
Show UNSPSC/ECL@SS
£ 306.90 excl. VAT
/ Each
£ 368.28 incl. VAT
  • Usually arrives within 14 working days