Machine taps E043
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Type | American blind bores |
With cooling spray | No |
Drilling diameter | 11.8 mm |
Square drive adapter | 10 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days