References
Gühring:5736 6.000
Rubix:285A4567
Manufacturer :9057360060000
EAN:4049844116351


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 05736 006.000 MACHINE TAPS HSS-E-PM
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 80 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- Usually arrives within 14 working days