References
Dormer:E260M10
Rubix:2557097
EAN:7320760674482




Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : DORMER E260M10 TAP M10 X 1.50 MM 6554505
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape C 45° spiralised 2.5xD blind holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 10 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 100 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Usually arrives within 14 working days