References
Dormer:E5363/8NO3
Rubix:021162
EAN:7320760098998




Technical specifications
| Threading | bsf 3/8 (20 tpi) |
|---|---|
| Threading diameter | 9.53 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5363/8NO3 TAP 3/8 INCH X 20 5976685
HSS Machine thread-cutter for BSF thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <850 N/mm². Stainless steel. Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
TARAUD MACHINE N3 3/8 BSF E536 GUN ISO 529
Applications
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | bsf 3/8 (20 tpi) |
|---|---|
| Threading diameter | 9.53 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.3 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Angle of helix | 7 ° |
| Coating | blank |
| Total length | 80 mm |
| Body material | hss |
| Threading | 3/8 x 20 tpi bsf |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 27.63 excl. VAT
/ Each
£ 33.16 incl. VAT
- Usually arrives within 14 working days