References
Sandvik Coromant:T200-XM100AB-M8X100 C110
Rubix:319A8234
Manufacturer :6967221
EAN:7323220750351


Technical specifications
| Threading | mf 8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AB-M8X100C110 COROTAP OPTIMIZED VERSATILITY 6967221
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | mf 8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7 mm |
| Tail diameter | 8.0772 mm |
| Square drive adapter | 8.0772 mm |
| Thread depth | 18.7 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
- Usually arrives within 14 working days