References
Sandvik Coromant:T300-MM101JA-M8 B115
Rubix:317A7180
Manufacturer :8248796
EAN:7323226762471


Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101JA-M8B115 COROTAP 8248796
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Threading | m8 |
Show UNSPSC/ECL@SS
£ 51.33 excl. VAT
/ Each
£ 61.60 incl. VAT
- Usually arrives within 14 working days