Machine thread-cutters E536
Input | 12.5 |
---|---|
Total length | 102 mm |
Body material | HSS |
Input | 12.5 |
---|---|
Total length | 102 mm |
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 14 mm |
Square drive adapter | 12.5 mm |
Coating | Blank |
Usually arrives within 14 working days