WALTERPROT EP2056382-M12 PARADUR ECO PLUS TAP 6245606
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056382-M12
Rubix:2519945
Manufacturer :6245606
EAN:4042446240202

Technical specifications
| Threading | m12x1,75 lh |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2056382-M12 PARADUR ECO PLUS TAP 6245606
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,75 lh |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 83 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 121.18 excl. VAT
/ Each
£ 145.42 incl. VAT
- Usually arrives within 14 working days