Machine thread-cutters E539
Threading diameter | 11 mm |
---|---|
Total length | 89 mm |
Body material | HSS |
Threading diameter | 11 mm |
---|---|
Total length | 89 mm |
Body material | HSS |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 9 mm |
Square drive adapter | 9 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days