References
Walter Prototyp:M2051306-M4
Rubix:276A3851
Manufacturer :6149747
EAN:4042446229931

Documents
Product details : WALTER M2051306-M4 TAPS HSS-E X PERT 6149747
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 40 ° |
| Coating | ticn |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 45.61 excl. VAT
/ Each
£ 54.73 incl. VAT
- Usually arrives within 14 working days