References
Dormer:E5501/8
Rubix:021319
EAN:7320760099490




Technical specifications
| Threading | rc (bspt) 1/8 x 28 tpi |
|---|---|
| Threading diameter | 9.728 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5501/8 TAP 1/8 INCH X 28 5976468
HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.
TARAUD MACHINE 1/8 RC E550 DROIT BSPT ISO 2284
Applications
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | rc (bspt) 1/8 x 28 tpi |
|---|---|
| Threading diameter | 9.728 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.4 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 8 mm |
| Thread depth | 15 mm |
| Coating | blank |
| Total length | 59 mm |
| Body material | hss |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 32.45 excl. VAT
/ Each
£ 38.94 incl. VAT
- In stock: Next day delivery