CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 3/4-10 864966
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864966
Rubix:864966
EAN:3660338194030




Technical specifications
| Threading | unc 3/4-10 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american through-bores |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 3/4-10 864966
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | unc 3/4-10 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 10 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ Each
£ 83.76 incl. VAT
- Usually arrives within 14 working days