DORMER EX201 TAP 1 INCH X 8 5973671


Machine thread-cutters EX20

References
dormer:EX201
rubix:2019365
ean:7320760150405
Machine tap 1 inch x 8 DIN 2184-1
brand logo
Technical specifications
Angle of helix45 °
Input18
Total length160 mm
See all Specifications

Product details : DORMER EX201 TAP 1 INCH X 8 5973671


HSS-E Machine thread-cutter for UNC thread uncoated DIN 2184-1 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper. Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Angle of helix45 °
Input18
Total length160 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter22.25 mm
Square drive adapter18 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 160.55 excl. VAT
/ Each
£ 192.66 incl. VAT
  • Usually arrives within 14 working days