SANDVIK T100-KM100AE-3/8D210 COROTAP 6871270
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM100AE-3/8D210
Rubix:317A3137
Manufacturer :6871270
EAN:7323220281381



Product details : SANDVIK T100-KM100AE-3/8D210 COROTAP 6871270
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20.6 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
| Threading | 3/8-16 |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 80.85 excl. VAT
/ Each
£ 97.02 incl. VAT
- Usually arrives within 14 working days
