DORMER E000M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973775


Machine thread-cutters HSS-E

References
dormer:E000M2.5
rubix:2019139
ean:7320760168783
Machine tap M2.5x0.45mm ISO529
brand logo
Technical specifications
Threading diameter2.5 mm
Input2.8
Total length44.5 mm
See all Specifications

Product details : DORMER E000M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973775


HSS-E Machine thread-cutters for metric thread TiN coated ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter2.5 mm
Input2.8
Total length44.5 mm
Body materialhss-e
Typemetric through-bores
With cooling sprayno
Square drive adapter2.8 mm
Coatingblank
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
  • Usually arrives within 14 working days