References
Sandvik Coromant:T400-XM100DA-M4 B150
Rubix:318A3473
Manufacturer :8248327
EAN:7323226757781

Product details : SANDVIK T400-XM100DA-M4B150 COROTAP OPTIMIZED FOR VERSATILITY 8248327
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 7.5 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 3.7 mm |
| Square drive adapter | 4.5 mm |
| Size | m4 |
Show UNSPSC/ECL@SS
£ 30.04 excl. VAT
/ Each
£ 36.05 incl. VAT
- Usually arrives within 14 working days
