References
Sandvik Coromant:T400-XM100DA-M6 B150
Rubix:318A3114
Manufacturer :8248394
EAN:7323226758450

Product details : SANDVIK T400-XM100DA-M6B150 COROTAP OPTIMIZED FOR VERSATILITY 8248394
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 80 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Size | m6 |
Show UNSPSC/ECL@SS
£ 31.87 excl. VAT
/ Each
£ 38.24 incl. VAT
- Usually arrives within 14 working days
