References
Sandvik Coromant:T400-XM150JA-M4 B125
Rubix:317A6528
Manufacturer :8248433
EAN:7323226758849

Product details : SANDVIK T400-XM150JA-M4B125 COROTAP 8248433
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 52 mm |
| Thread length | 12 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 5 mm |
| Square drive adapter | 4 mm |
| Size | m4x0,7 |
Show UNSPSC/ECL@SS
£ 57.74 excl. VAT
/ Each
£ 69.29 incl. VAT
- Usually arrives within 14 working days
