WALTER D70617-M4 THREAD FORMERS HSS-E TIX SELECTION 5201808
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D70617-M4
Rubix:275A9158
Manufacturer :5201808
EAN:4042446156718
Documents
Product details : WALTER D70617-M4 THREAD FORMERS HSS-E TIX SELECTION 5201808
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 63 mm |
|---|---|
| Thread length | 12 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | nid |
| Tail diameter | 4.5 mm |
| Tolerance | 6hx |
| Square drive adapter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 41.01 excl. VAT
/ Each
£ 49.21 incl. VAT
- Usually arrives within 14 working days
