References
Sandvik Coromant:T400-XM101DB-M14X150B125
Rubix:319A6975
Manufacturer :8248430
EAN:7323226758818

Product details : SANDVIK T400-XM101DB-M14X150B125 COROTAP OPTIMIZED VERSATILITY 8248430
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 21 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
Show UNSPSC/ECL@SS
£ 118.66 excl. VAT
/ Each
£ 142.39 incl. VAT
- Usually arrives within 14 working days
