WALTER D7061700-M3 THREAD FORMERS HSS-E TIX SELECTION 5201803
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7061700-M3
Rubix:275A7128
Manufacturer :5201803
EAN:4042446156763

Documents
Product details : WALTER D7061700-M3 THREAD FORMERS HSS-E TIX SELECTION 5201803
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Total length | 56 mm |
| Thread length | 9 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 3.5 mm |
| Tolerance | 6hx |
| Square drive adapter | 2.7 mm |
| Size | m3 |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- Usually arrives within 14 working days