References
Sandvik Coromant:T400-PM100DB-M12X150F125
Rubix:320A1401
Manufacturer :7459575
EAN:7323223254054

Product details : SANDVIK T400-PM100DB-M12X150F125 COROTAP 7459575
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 11.3 mm |
| Square drive adapter | 9 mm |
| Size | m12x1,5 |
Show UNSPSC/ECL@SS
£ 134.75 excl. VAT
/ Each
£ 161.70 incl. VAT
- Usually arrives within 14 working days
