WALTER D70617-M8 THREAD FORMERS HSS-E TIX SELECTION 5201805
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D70617-M8
Rubix:275A9155
Manufacturer :5201805
EAN:4042446156749
Documents
Product details : WALTER D70617-M8 THREAD FORMERS HSS-E TIX SELECTION 5201805
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 90 mm |
|---|---|
| Thread length | 18 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | nid |
| Tail diameter | 8 mm |
| Tolerance | 6hx |
| Square drive adapter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 47.14 excl. VAT
/ Each
£ 56.57 incl. VAT
- Usually arrives within 14 working days
