References
Sandvik Coromant:T400-XM101DA-M12 B125
Rubix:270A5909
Manufacturer :8248303
EAN:7323226757545

Product details : SANDVIK T400XM101DAM12B125 TIN FLUTELESS TAP 8248303
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Total length | 110 mm |
| Thread length | 23 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
Show UNSPSC/ECL@SS
£ 89.25 excl. VAT
/ Each
£ 107.10 incl. VAT
- Usually arrives within 14 working days
