WALTERPROT D7063700-M4 THREAD FORMERS HSS-E (TIX SELECTION) 5201829
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7063700-M4
Rubix:357A4846
Manufacturer :5201829
EAN:4042446156800

Documents
Product details : WALTERPROT D7063700-M4 THREAD FORMERS HSS-E (TIX SELECTION) 5201829
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 12 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 4.5 mm |
| Tolerance | 6gx |
| Square drive adapter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 37.90 excl. VAT
/ Each
£ 45.48 incl. VAT
- Usually arrives within 14 working days