WALTERPROT D7063700-M5 THREAD FORMERS HSS-E (TIX SELECTION) 5201828
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7063700-M5
Rubix:357A4845
Manufacturer :5201828
EAN:4042446156824

Documents
Product details : WALTERPROT D7063700-M5 THREAD FORMERS HSS-E (TIX SELECTION) 5201828
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Total length | 70 mm |
| Thread length | 25 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 6 mm |
| Tolerance | 6gx |
| Square drive adapter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ Each
£ 47.58 incl. VAT
- Usually arrives within 14 working days