References
Sandvik Coromant:T400-PM101DA-M4 F125
Rubix:317A5544
Manufacturer :7459542
EAN:7323223253729

Product details : SANDVIK T400-PM101DA-M4F125 COROTAP 7459542
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 7 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.65 mm |
| Size | m4x0,7 |
Show UNSPSC/ECL@SS
£ 66.48 excl. VAT
/ Each
£ 79.78 incl. VAT
- Usually arrives within 14 working days
