Precision / Spindle bearing Timken 2MM9112WICRDUM, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Machine Tool Spindle Ball Bearing
See technical informationReferences
Timken:2MM9112WICRDUM
Rubix:101A1589
EAN:0087796322646

Product details : TIMKEN 2MM9112WICRDUM SPINDLE BALL BEARING
Spindle bearing set (set=2 pieces) Fafnir
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | fafnir spindle angular contact ball bearings (9300wi, 9100wi, 200wi, 300wi) |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.8 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 38800 N |
Show UNSPSC/ECL@SS
£ 508.32 excl. VAT
/ Each
£ 609.98 incl. VAT
- Usually arrives within 14 working days
