Spindle Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Cage | brass |
Basic static load, radial - C0r | 6610 N |
Basic dynamic load, radial - Cr | 9540 N |
Usually arrives within 14 working days