SMC MACM6-30NP-X131 CENTERING UNIT


MACM, Centring Unit

References
smc:MACM6-30NP-X131
rubix:392A8892
manufacturer :MACM6-30NP-X131

Product details : SMC MACM6-30NP-X131 CENTERING UNIT


Centring unit Heavy workpieces can be aligned and positioned with small cylinders Workpieces can be moved in any direction and even rotated 360° Max. allowable load weight up to 1000 kg Centering accuracy: ±1 mm or less Built-in air locking mechanism 3 types of table material can be selected External photo sensor can be mounted.

Strengths

Alignment and positioning of transferred work pieces. Contributes to space saving on conveyor lines. Max. allowable load weight: 1000 kg. Workpieces can be moved in any direction. Ball bearings allow for smooth operation. Table centering accuracy ± 1 mm or less (Workpiece not loaded). Table center movable range: Max. ø100 mm.

Technical specifications


Attributes
MaterialCast Nylon
Design size6
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 570.22 excl. VAT
/ Each
£ 684.26 incl. VAT
  • Usually arrives within 14 working days