FESTO 161775 PROXIMITY SWITCH CRSMEO-4-K-LED-24
CRSMEO Round Shape Proximity Switch
See technical informationSee documentsReferences
Festo:CRSMEO-4-K-LED-24
Rubix:120A0106
Manufacturer :161775
EAN:4052568071974

Documents
Product details : FESTO 161775 PROXIMITY SWITCH CRSMEO-4-K-LED-24
Proximity Sensor CRSMEO-4-K-LED-24 Corrosion resistant, with cable, without Mounting kit CRSMB/CRSMBR. Design=Round, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x150x20 mm |
|---|---|
| Logistic Weight | 62,27 g |
| Type | crsmeo |
| Min. tension | 12 V |
| Max. tension | 30 V |
| Material | pp, tpe-o |
Show UNSPSC/ECL@SS
£ 64.76 excl. VAT
/ Each
£ 77.71 incl. VAT
- In stock: Next day delivery