References
Festo:SMT-C1-PS-24V-K-5,0-OE
Rubix:119A9080
Manufacturer :571339
EAN:4052568101190

Documents
Product details : FESTO 571339 PROXIMITY SWITCH SMT-C1-PS-24V-K-5,0-OE
Proximity sensor
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | wrought aluminium alloy;nickel-plated brass;pp;tpe-o;tpe-u (pu);high-alloy stainless steel (housing);tpe-o (cable sheath) |
| Cable length | 5 m |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 68.46 excl. VAT
/ Each
£ 82.15 incl. VAT
- In stock: Next day delivery