SMC AFF11C-F06D-T MAIN LINE FILTER


Main Line Filter

References
smc:AFF11C-F06D-T
rubix:114A2841
brand logo
brand logo
Technical specifications
Materialpolycarbonate bowl
Threading diameter (inch)g3/4 bspp ''
See all Specifications

Product details : SMC AFF11C-F06D-T MAIN LINE FILTER


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT

Body Size (Applicable compressor output): 11C (11kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 06 (3/4)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x276x106 mm
Logistic Weight1400 g
Materialpolycarbonate bowl
Threading diameter (inch)g3/4 bspp ''
Show UNSPSC/ECL@SS
£ 246.24 excl. VAT
/ Each
£ 295.49 incl. VAT
  • Delivery usually within ( 4 ) days