References
SMC:AW30-F02DEH
Rubix:113A9955

Technical specifications
| Material | polycarbonate tank |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW30-F02DEH FILTER REGULATOR
This combination filter/regulator minimizes clutter and connection by integrating two units into one. Standard features include a purge regulator that can be locked quickly by lowering the joystick. It offers many options, including pressure gauges, automatic drain, a metal tank, different set pressure, and more. The AW belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 4 body sizes and with fittings ranging from M5 to 3/4 inch (NPT) and mm Rc (PT).
Modular filter regulator, aw30 series
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Material | polycarbonate tank |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 30 mm |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 73.93 excl. VAT
/ Each
£ 88.72 incl. VAT
- Delivery usually within ( 19 ) days