References
SMC:AFF75B-F20D-T
Rubix:114A0255
EAN:3618035591690

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | g2 bspp |
| Filter fineness | 3 µm |
Product details : SMC AFF75B-F20D-T MAIN LINE FILTER
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 75B (75 KW)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 20 (2)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 75B (75 KW)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 20 (2)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x463x220 mm |
|---|---|
| Logistic Weight | 10500 g |
| Material | polycarbonate bowl |
| Connection 1 | g2 bspp |
| Filter fineness | 3 µm |
Show UNSPSC/ECL@SS
£ 1,040.78 excl. VAT
/ Each
£ 1,248.94 incl. VAT
- Delivery usually within ( 4 ) days