References
Festo:MS6N-LFR-1/2-D7-CRM-AS
Rubix:391A3300
Manufacturer :531282
EAN:4052568334529

Technical specifications
| Material | die-cast aluminium (housing); pa/pom control panel; nbr seals & diaphragm; pc (cup); pom separation disc |
|---|---|
| Connection 1 | 1/2 npt |
| Filter fineness | 5 µm |
Documents
Product details : FESTO 531282 FILTER REGULATOR
MS6N-LFR-1/2-D7-CRM-AS FILTER REGULATOR VALVE
Technical specifications
Attributes
| Material | die-cast aluminium (housing); pa/pom control panel; nbr seals & diaphragm; pc (cup); pom separation disc |
|---|---|
| Connection 1 | 1/2 npt |
| Filter fineness | 5 µm |
| Volume flow rate | 4000 l/min |
| Max. service pressure | 20 bar |
| Drain Type | manual rotary |
Show UNSPSC/ECL@SS
£ 155.85 excl. VAT
/ Each
£ 187.02 incl. VAT
- Usually arrives within 14 working days