• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIA28432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MMSAV

CALEDONIA28432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MMSAV

Maintain

See technical information

References

Caledonia Signs:28432H
Rubix:219A3181
brand logo
brand logo

Product details : CALEDONIA28432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MMSAV


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 59795 DANGER BACK OF THIS PANEL IS LIVE ROLL OF 100 LABELS 40SPARTEX 23207K NO PEDESTRIANS (400X300MM) 2: SELF ADHESIVE VINYLSPARTEX 14433F FLAMMABLE LIQUID (200X200MM) 1: RIGID PLASTICBEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW BSPARTEX 12056J FIRE EXIT - LEFT SYMBOL (400X200MM) 1: RIGID PLASTICSPARTEX 27080G STAFF TOILETS ONLY (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 25416F SAFETY HARNESS SYMBOL (200X200MM)S/A VINYLSPARTEX 14012K DANGER ELECTRICITY (400X300MM) 1: RIGID PLASTICDRAPER 72935 NO PARKING SIGN LARGESPARTEX 26621A PLEASE TURN OFF LIGHT WHEN NOT IN USE (100X75MM) SELFSPARTEX 24012D DANGER ELECTRICITY (100X150MM) 2: SELF ADHESIVE VINYLSPARTEX 14275E DANGER THIN ICE (200X150MM) 1: RIGID PLASTICSPARTEX 13012K NO SMOKING, NO EATING, NO DRINKING (400X300MM) RGDSPARTEX 23212E ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (200X150MSPARTEX 11704K SECURITY NOTICE THESE PREMISES UNDER CONSTANT SURVEILL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap