LEGRIS 3150 00 01 58SP CASE FITTINGS TAPERED THREADS


Maintenance Kit

References
parker legris:3150 00 01 58SP
rubix:395A8714
brand logo
brand logo
Technical specifications
Connection 1R 1/4 in
See all Specifications

Product details : LEGRIS 3150 00 01 58SP CASE FITTINGS TAPERED THREADS


Parker Legris Provides 5 Maintenance Kits, Ready to Use, to Make Easier and Quicker the Maintenance Operations Thanks to Gather All Most Used Part Numbers of Push-in Fittings or Accessories in One Storage Case.

Strengths

•Resistant up to +80°C at 20 Bar
BSPP Products
a Selection of 24 References Covering the Most-Used Products
Products Available in the Most Common Diameters: 4 MM, 6 MM and 8 MM
a Kit Contains More Than 300 Products and Then Can Be Completed According to Your Needs

Applications

Pneumatic Machinery Equipment;Low Pressure Compressed Air Conveying;Suitable for Vacuum Applications;Factory Automation;Vehicle Assembly Facilities;Food and Beverage;Semiconductor;Wearing Apparel;Packaging Machinery

Technical specifications


Attributes
Connection 1R 1/4 in
Type of threadingR
Connecting diameterR 1/4 ''
Metric exterior tube diameter8 mm
ThreadingR 1/4 in
Max. temperature80 °C
Min. temperature-20 °C
Type of fluidCompressed Air
MaterialTechnical Polymer;Brass;Nickel-Plated
Show UNSPSC/ECL@SS
£ 477.45 excl. VAT
/ Each
£ 572.94 incl. VAT
  • Usually arrives within 14 working days