MECALINE 858890 BRANCH TEE MM 6 G1/IN


T PARALLEL MALE TEE – LATERAL

References
mecaline:858890
rubix:216A1505
ean:3660338139604
BRANCH TEE Exterior tube diameter mm 6
brand logo
Technical specifications
Connection 16
Connection 2G1/8
See all Specifications

Product details : MECALINE 858890 BRANCH TEE MM 6 G1/IN


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 16
Connection 2G1/8
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
  • Usually arrives within 14 working days