MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
Connection 1 | m5 |
---|---|
Connection 2 | 4 mm |
Connection 1 | m5 |
---|---|
Connection 2 | 4 mm |
Type of threading | cylindrical |
Connecting diameter | m5 '' |
Metric exterior tube diameter | 4 mm |
Threading | m5x4 mm |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Material | polymer (body) |
Metric exterior tube diameter 2 | 4 mm |
In stock: Next day delivery